MECHANIX TAA The Original Covert Tactical Gloves

Item: AA3UTB
Model: MG-F55-008
Cross Ref: 11V497
Check Availability
In Stock

Get it by Nov 18, Tuesday

Size
$71.41
10% off
$64.27 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Tactical Glove
Application Law Enforcement, Maintenance and Repair, Military, Shooting Sports, Tactical
Back Material TrekDry
Closure Type Hook And Loop
Color Black
Cuff Hook And Loop
Cut Gun
En 388 Rating 3121X
Finger Style Full Finger
Glove Features Washable
Grade Of Leather Synthetic
Knuckle Padding Material Foam, Spandex
Length 12"
Liner Material Foam
Lining Foam
Palm Material Synthetic Leather
Product Type Tactical Gloves
Size S
Stitching Material Nylon
Temp. Range +32°F to +200°F
Thumb Style Reinforced
Standards EN 388, TAA COMPLIANT

Product Details

Mechanix TAA original covert tactical gloves are ideal for military, law enforcement, shooting sports and outdoor tactical applications, offering enhanced hand protection, dexterity and grip. These gloves are durable, comfortable and provide a secure fit for professionals working in high-risk environments.

Shipping Information

Height (cm) 2.54
Length (cm) 27.94
Width (cm) 12.7
HS Code 6216005820
Country Of Origin KR
Weight (kg) 0.09

Features

  • They feature a Spandex(R) back for flexibility and a sleek black colour for a covert appearance.
  • These gloves have a hook & loop closure type and a strap cuff for easy adjustment and a secure fit.
  • They offer a gunn cut for enhanced dexterity and a full finger style, ensuring complete hand coverage.
  • These gloves have a length of 12 inches for extended wrist coverage and a foam liner material for added comfort.