MECHANIX M-Pact Multicam Tactical Impact Resistant Gloves

Item: AH3HQV
Model: MPT-78-008
Cross Ref: 32GV76
Check Availability
In Stock

Get it by Thursday, Aug 20

Size
$49.74
13% off
$43.27 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Tactical Glove
Ansi/isea Abrasion Level 0
Application Law Enforcement, Maintenance and Repair, Military, Shooting Sports, Tactical
Back Material TrekDry
Closure Type Hook And Loop
Color Multicam Camouflage
Cuff Hook And Loop
Cut Clute
En 388 Rating 2121Xp
Finger Style Full Finger
Glove Features Reinforced Palm, Touchscreen Compatible, Washable
Grade Of Leather Synthetic
Knuckle Padding Material Thermoplastic Rubber
Length 10"
Liner Material Tricot
Lining Fabric
Palm Material Synthetic Leather
Product Type Tactical Gloves
Size S
Stitching Material Nylon
Temp. +32°F to +200°F
Thumb Style Wing

Product Details

Mechanix M-Pact Multicam tactical gloves are used in military and law enforcement operations, offering superior grip and knuckle protection during combat and firearm handling.

Shipping Information

Height (cm) 5.08
Length (cm) 26.92
Width (cm) 11.43
Country Of Origin VN
Weight (kg) 0.135

Features

  • They feature a secure hook-and-loop cuff closure for a snug and adjustable fit.
  • These M-Pact gloves have a tricot lining for added comfort and moisture management.
  • They come with a specialised D30 palm material, providing exceptional impact protection and grip.
  • These gloves offer a durable synthetic leather palm, ensuring both agility and longevity.
  • They have a TrekDry and TPR back for improved breathability and knuckle protection.
  • These tactical gloves can withstand temperatures ranging from 32 to 200 degrees F.

Certifications