MECHANIX Hi-Viz M-Pact D5 High-Visibility Impact Gloves

Item: AG2NPG
Model: SMP-C91-008
Cross Ref: 31TU59
Check Availability
In Stock

Get it by Thursday, Oct 15

Size
$68.10
13% off
$59.25 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Cut Resistant Gloves
Abrasion Cycle Greater Than 1000
Abrasion Resistant Yes
Additional Hazard Protection None
Ansi Cut Grams Greater Than 1500
Ansi Puncture Newtons Greater Than 60N
Ansi/isea Abrasion Level 3
Ansi/isea Cut Level 4
Ansi/isea Cut Load 2200g
Ansi/isea Puncture Force 100N
Ansi/isea Puncture Level 5
Back Material Thermoplastic Rubber, Trekdry
Color Yellow
Cuff Hook And Loop
Cuff Style Hook And Loop
Cut Clute
Cut Resistant Yes
Cut-resistance Coverage Palm Side
Direction Left, Right
En 388 Rating 4X43EP
Fda Compliant No
Finger Coverage Full Fingered
Finger Material Armortex, Synthetic Leather
Finger Style Full Finger
Glove Back Color Black, Lime
Glove Back Material Trekdry
Glove Construction Cut And Sewn
Glove Features Breathable Back, Padded Knuckles, Reflective Backing, Reinforced Palm, Reinforced Thumb Crotch, Touchscreen Compatible
Glove Hand Style Left And Right
Glove Length 8 1/2"
Glove Liner Material Armortex
Glove Performance General Purpose
Glove Style Mechanics
Hazard Type Cut Resistant
Included Double Palm Yes
Included Reinforced Thumb Crotch Yes
Knuckle Padding Material Thermoplastic Rubber
Knuckle Protection Material TPR
Latex-free No
Layered Palm Material Polyurethane, Synthetic Leather
Length 10"
Liner Material Armortex
Palm Material Synthetic Leather
Puncture Resistant Yes
Reflective Backing Yes
Series M-Pact(R)
Silicone Free No
Size S
Size-alpha S
Size-numeric 8
Stitching Material Nylon
Thumb Style Straight
Touchscreen Compatible Yes

Product Details

Mechanix M-Pact Hi-Viz work gloves are used in construction, automotive repair and heavy machinery operations. They are engineered to provide exceptional hand protection, safeguarding against abrasions, impacts and other common mechanical hazards. These gloves ensure that workers remain clearly visible, reducing the risk of accidents and enhancing overall workplace safety.

Shipping Information

Height (cm) 5.08
Length (cm) 12.95
Width (cm) 11.68
HS Code 6216005820
Weight (kg) 0.135

Features

  • Mechanix M-Pact Hi-Viz work gloves feature a high ANSI/ISEA Cut Level A5, providing exceptional protection against cuts, making them ideal for automotive assembly, mining tasks and tasks involving sharp edges and recycling materials.
  • These gloves come with a touchscreen-compatible design, allowing users to operate touchscreens or mobile devices without removing the gloves, enhancing convenience.
  • They have reinforced thumb crotch and double palm, offering extra protection and durability, particularly in high-wear areas.
  • They are equipped with padded knuckles for added impact protection and comfort during tasks involving potential hand impacts.
  • They feature a reflective backing, enhancing visibility and safety, especially when working in low-light or high-traffic areas.
  • These gloves have a breathable Armortex liner on the glove back, providing enhanced comfort and moisture control, making them ideal for extended use in various industrial settings.

Certifications