MECHANIX Fastfit Work Gloves

Item: AA7ZFR
Model: MFF-05-008
Cross Ref: 16V423
Check Availability
In Stock

Get it by Monday, Sep 21

Size
$24.96
13% off
$21.72 /unit (ex. VAT)
This product can only be shipped in multiples of 10
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Mechanics Gloves
Additional Hazard Protection None
Ansi/isea Puncture Force 20N
Anti Static No
Back Material Spandex
Closure Type Slip On
Color Black
Cuff Shirred
Cuff Style Shirred Slip On
En 388 Rating 2121X
Fda Compliant No
Finger Coverage Full Fingered
Finger Style Full
Glove Back Color Black
Glove Back Material Trekdry
Glove Construction Cut And Sewn
Glove Features Pull Strap, Reinforced Thumb Crotch, Touchscreen Compatible
Glove Hand Style Left And Right
Glove Length 8 1/2"
Glove Liner Material Tricot
Glove Performance High Dexterity
Glove Style Mechanics
Hazard Type General Purpose
Included Double Palm No
Included Reinforced Thumb Crotch Yes
Knuckle Padding Material Padded Spandex
Latex-free No
Liner Material Padded Spandex
Palm Material Synthetic Leather
Reflective Backing No
Series FASTFIT Series
Silicone Free No
Size S
Size-alpha S
Size-numeric 8
Stitching Material Nylon
Thumb Style Keystone
Touchscreen Compatible Yes

Product Details

Mechanix FastFit work gloves maintain a strong grip on tools and protect their hands from sharp edges, chemicals and extreme temperatures. They are ideal for construction and automotive maintenance to protect against cuts, abrasions and minor impacts, ensuring hands remain safe and agile during demanding tasks.

Shipping Information

Height (cm) 2.54
Length (cm) 30.48
Width (cm) 12.7
HS Code 6216005820
Country Of Origin PH
Weight (kg) 0.0675

Features

  • They comply with ANSI/ISEA standards to withstand a maximum puncture force of 20 N.
  • These gloves come with touchscreen compatibility, enabling users to operate electronic devices without removing their gloves.
  • These gloves offer reinforced thumb crotch, enhancing their durability in a high-stress area.
  • They are equipped with moisture-wicking TrekDry material on the back, ensuring comfort and dryness during extended wear.
  • They feature a non-latex design, making them a suitable choice for users with latex allergies.

Certifications