Get it by Oct 25, Friday
Payment
Delivery
Item | Safety Glasses |
---|---|
Frame Color | Black |
Frame Design | Wraparound |
Frame Material | Polycarbonate |
Gender | Unisex |
Lens Coating | Antifog, Scratch-Resistant |
Lens Color | Clear |
---|---|
Lens Material | Polycarbonate |
Size | Universal |
Temple Color | Black |
Temple Style | Adjustable, Bayonet |
Uv Protection | 99.9% |
Height (cm) | 30.73 |
---|---|
Length (cm) | 16.76 |
Width (cm) | 12.45 |
HS Code | 9004900000 |
---|---|
Country Of Origin | TW |
Weight (kg) | 0.06 |