MCR SAFETY Ninja Ice Insulated Yellow Work Gloves

Item: AA6EYD
Model: N9690HVM
Cross Ref: 13V974
Check Availability
In Stock

Get it by Wednesday, Sep 16

Size
$13.58
13% off
$11.81 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Coated Gloves
Additional Hazard Protection Cut Resistant
Ansi/isea Abrasion Cycles 2300
Ansi/isea Abrasion Level 3
Ansi/isea Cut Level A3
Ansi/isea Cut Load 1000g
Ansi/isea Puncture Force 53N
Ansi/isea Puncture Level 2
Base Coating Coverage Palm
Base Coating Material PVC
Coating Coverage 3/4
Coating Material Textured
Coating Texture Smooth
Coating Type Dipped
Color Yellow
Cuff Style Knit
Double Dipped No
En 388 Rating 3XX2
Fda Compliant No
Gauge 7 ga., 15 ga.
Glove Coating Color Lime
Glove Coating Coverage 3/4
Glove Hand Style Left And Right
Glove Insulation Material Acrylic
Glove Length 9 3/4"
Glove Lining Material Acrylic
Included Reinforced Thumb Crotch No
Insulated Yes
Knit Material Nylon
Knit Material Color Lime
Latex-free No
Liner Material Acrylic Terry, Nylon
Min. Temp. -22°F
Palm Coating Material HPT
Series Ninja Ice
Silicone Free No
Size M
Size-alpha M
Size-numeric 8
Thickness 15 ga.
Touchscreen Compatible No

Product Details

MCR Safety Ninja Ice insulated yellow work gloves are used in cold and wet environments where hand protection and warmth are essential. These gloves provide reliable insulation in low-temperature settings, such as freezer storage, cold storage facilities and winter construction projects.

Shipping Information

Height (cm) 11.94
Length (cm) 30.23
Width (cm) 26.16
HS Code 6116106500
Country Of Origin PK
Weight (kg) 0.126

Features

  • MCR Safety Ninja Ice insulated yellow work gloves have a Hi-Vis 15-gauge lime nylon shell for effective insulation and warmth.
  • They have over-the-knuckle coated with HPT to maintain their softness in temperatures down to -4 degrees F, ensuring dexterity and comfort even in frigid conditions.
  • These gloves are ActiFresh treated to control bacteria and odour, ensuring freshness even after extended use.
  • They provide a 360-degree anti-wet treatment through the porous HPT coating, repelling liquids and delivering an exceptional grip in both wet and dry conditions.
  • These Ninja Ice gloves are equipped with encapsulated air molecules in the coating for a cushioning effect that minimises the impact during tasks, enhancing safety.

Certifications