MCR SAFETY Neomax Neoprene Coated Green Work Gloves

Item: AA6EXQ
Model: 6912S
Cross Ref: 13V962
Check Availability
In Stock

Get it by Thursday, Oct 15

Size
$12.58
13% off
$10.94 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Coated Gloves
Accelerator Free No
Additional Hazard Protection Chemical Resistant
Ansi/isea Abrasion Level 2
Ansi/isea Heat Level 2
Ansi/isea Puncture Level 1
Anti Static No
Biodegradable Non-Biodegradable
Chemical Glove Features Double Dipped
Chlorinated/non Chlorinated Non Chlorinated
Coating Coverage Full
Coating Material Textured
Color Green
Cuff Style Gauntlet
Dual Layer Yes
En 388 Impact Rated No
En Iso 374 Chemical Rating Type A-AJKMNT
Glove Coating Color Green
Glove Coating Coverage Full
Glove Coating Finish Sandy
Glove Construction Rubber
Glove Hand Style Left And Right
Glove Length 12"
Glove Liner Material Cotton Interlock
Glove Material Neoprene
Glove Size S
Glove Style Chemical
Glove Texture Grain
Glove Texture Location Fully
Glove Thickness Not Rated
Insulated No
Latex-free No
Length 12"
Liner Material Interlock
Max. Temp. 284°F
Silicone Free No
Size S
Sterile/non-sterile Non Sterile
Supported/unsupported Supported
Thumb Style Wing
Touchscreen Compatible No
Triple Layer No
Wear-indicating No

Product Details

MCR Safety NeoMax neoprene coated green work gloves are used in industries such as chemical handling, oil & gas, manufacturing and construction. They provide superior resistance to punctures and cuts while maintaining flexibility and dexterity. These gloves safeguard hands from chemical exposure, rough surfaces and potentially harmful substances, making them an ideal choice for workers requiring both hand protection and tactile sensitivity in challenging work conditions.

Shipping Information

Height (cm) 11.18
Length (cm) 30.23
Width (cm) 22.86
HS Code 6116106500
Country Of Origin LK
Weight (kg) 0.2745

Features

  • These MCR Safety NeoMax work gloves have neoprene coating, providing exceptional resistance to various chemicals, oils, acids and solvents.
  • They come with a gauntlet cuff, ensuring wrist protection and preventing hazardous substances from entering the gloves.
  • These gloves offer dual-layer protection with a fully coated design, safeguarding both sides of the hand from abrasions and exposure to liquids.
  • They have a supported interlock cotton liner, offering durability and a smooth texture for added comfort during extended wear.

Certifications