Get it by Oct 25, Friday
Payment
Delivery
Item | Coated Gloves |
---|---|
Ansi Cut Grams | 1100 |
Ansi/isea Cut Level | 3 |
Coating Coverage | Full |
Coating Finish | Textured |
Coating Material | Polyurethane |
Color | Gray |
---|---|
Cuff | Knit |
Gauge | 13 |
Liner Material | Synthetic Fiber/Dyneema/Fiberglass |
Size | L |
Suggested Use Environment | Dry/Light Oil |
Height (cm) | 3.81 |
---|---|
Length (cm) | 26.67 |
Width (cm) | 13.97 |
HS Code | 6116105520 |
---|---|
Country Of Origin | LK |
Weight (kg) | 0.08 |