MCR SAFETY Leather Palm Work Gloves

Item: AF7JRJ
Model: 1400M
Cross Ref: 21NM26
Check Availability
In Stock

Get it by Tuesday, Nov 24

Size
$9.66
13% off
$9.18 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Leather Palm Gloves
Additional Hazard Protection None
Ansi/isea Abrasion Level Not Rated
Ansi/isea Cut Level Not Rated
Ansi/isea Needlestick Force Not Tested
Ansi/isea Needlestick Level-fingertips Not Tested
Application Construction, Mining, Pipe Fitting, General Purpose
Back Color Blue, Gray
Back Material Cotton
Color Black, Blue, Yellow
Color Family Blue, Gray
Cuff Shirred
Cuff Style Safety
Cut Gun
Direction Left Hand, Right Hand
Double Palm No
Finger Coverage Full Fingered
Glove Back Color Blue, Gray
Glove Back Material Cotton Canvas
Glove Cut Gunn
Glove Length Style Standard
Glove Liner Material Cotton Fleece
Glove Material Cowhide
Glove Palm Material Cowhide
Glove Style Leather
Grade A
Hand Protection Style Glove
Hazard Type General Purpose
Included Leather Knuckle Strap
Included Double Palm No
Leather Coverage Style Leather Palm
Leather Glove Style Work
Leather Grade Premium
Leather Palm Material Cowhide
Leather Palm Type Shoulder Split
Liner Material Cotton Fleece
Liner Style Lined
Oil Resistant No
Palm Color Gray
Reflective Backing No
Series 1400A Series
Size M
Size-alpha M
Size-numeric 8
Sold As Dozen
Stitching Material Cotton, Polyester
Stitching Type Standard
Thumb Style Wing

Product Details

MCR Safety leather palm work gloves are used in construction, manufacturing, agriculture and general labour applications. These gloves offer durability & protection against abrasions & punctures, making them suitable for handling sharp or abrasive materials. Their leather palms provide a secure grip, enhancing safety when working with tools or heavy objects.

Shipping Information

Height (cm) 3.81
Length (cm) 25.4
Width (cm) 15.24
HS Code 4203290000
Weight (kg) 0.153

Features

  • These gloves have a safety cuff for added wrist protection, reducing the risk of debris or materials entering the gloves.
  • They offer full finger coverage, providing comprehensive protection for the entire hand.
  • These gloves feature a leather palm to provide a secure grip & protection.
  • The back of these gloves is made from cotton canvas for durability & resistance to wear & tear.
  • They further feature a gunn cut for comfort & flexibility and are lined with cotton fleece for insulation.
  • These gloves have a cowhide palm known for its durability and resistance to abrasions and wear.
  • They offer cotton / polyester stitching, providing a sturdy and reliable construction.
  • These gloves have a wing thumb to enhance hand flexibility & reduce discomfort during extended use.