MCR SAFETY NXG Work Gloves, 13 Gauge, White

Item: CH6NFZ
Model: 9665M
Cross Ref: 48GH73
Check Availability
In Stock

Get it by Friday, Aug 21

Size
$2.58
13% off
$2.24 /unit (ex. VAT)
This product can only be shipped in multiples of 12
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Coated Gloves
Additional Hazard Protection None
Ansi/isea Abrasion Level 2
Ansi/isea Puncture Level 2
Coating Coverage Palm
Coating Material Smooth
Coating Texture Smooth
Coating Type Dipped
Color White
Construction Seamless Knit
Cuff Style Knitted
Double Dipped No
Fda Compliant No
Glove Coating Color White
Glove Coating Coverage Palm
Glove Coating Material Polyurethane
Glove Construction Seamless Knit
Glove Features Silicone Free
Glove Length 9 1/2"
Glove Style Knit
Hazard Type General Purpose
Included Reinforced Thumb Crotch No
Insulated No
Knit Material Nylon
Knit Material Color White
Latex-free No
Length 9 1/2"
Material Nylon
Series NXG 9665 Series
Silicone Free Yes
Size M
Size-alpha M
Size-numeric 8
Thickness 13 ga.
Touchscreen Compatible No

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Country Of Origin CN
Weight (kg) 0.027

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies