-
Select Country
- Source Now
Get it by May 1, Friday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Rainsuit with Detachable Hood |
|---|---|
| Age Group | Adult |
| Ankle Type | Snap |
| Ansi Class | 1 |
| Ansi Type | O |
| Closure Type | Snaps |
| Collar Style | Rounded |
| Color | Orange |
| Cuff Style | Snap |
| Features | Lime/Silver Reflectve Stripes |
| Fits Chest Size | 52" to 54" |
| Fits Waist Size | 52" |
| Fly Closure | Snaps |
| Gender | Unisex |
| High Visibility | Yes |
| Hood Style | Detachable |
| Includes | Elastic Suspenders, Silver Reflective Tape |
| Includes Hood | Yes |
| Includes Lining | Yes |
| Includes Suspenders | Yes |
| Inseam | 30 1/2" |
|---|---|
| Jacket Entry Closure | Snaps |
| Jacket Length | 33" |
| Liner Material | Polyester |
| Material | PVC |
| Maximum Chest Size | 60" |
| Maximum Waist Size | 52" |
| Minimum Chest Size | 52" |
| Number Of Coat Pockets | 2 |
| Number Of Inside Pockets | 0 |
| Number Of Outside Pockets | 2 |
| Seam Style | Welded |
| Series | 2013R Series |
| Size | 2XL |
| Sleeve Length | 33 1/2" |
| Style | 3 Piece Rain Suit With Jacket/Bib Overall |
| Thickness | 0.35 mil. |
| Waist Closure | Snaps |
| standard | ANSI/ISEA 107 TYPE O |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 27.94 |
| HS Code | 6210203000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.8 |