Get it by May 28, Thursday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Bulb |
|---|---|
| Bulb Base Type | Medium Bi-Pin (G13) |
| Bulb Designation | F32T8/835/U6 |
| Bulb Dia. | 1 1/8" |
| Bulb Shape | T8 |
| Bulb Tone | Neutral |
| Color Rendering Index | 82 |
| Color Temp. | 3500 K |
| Dimmable | No |
| Lamp Tone | Neutral |
| Length | 22 1/2" |
| Light Appearance | Neutral 3100 K to 4000 K |
| Light Color | White |
| Light Output | 2800 lm |
|---|---|
| Lighting Technology | Fluorescent |
| Max. Color Temp. | 3500 K |
| Max. Control Temp. | 3500 K |
| Min. Operating Temp. | 14°F |
| Overall Length | 22 1/2" |
| Rated Life | 25000 hrs. |
| Shape | T8 |
| Shatter-resistant | No |
| Start Type | Instant Or Rapid |
| U-bend Leg Spacing | 6" |
| Wattage | 32 W |
| Height (cm) | 2.86 |
|---|---|
| Length (cm) | 57.15 |
| Width (cm) | 2.86 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.38 |