LUMAPRO Miniature Neon Bulbs, T3 Lamp Shape

Item: AB9VVL
Model: A1A-10PK
Cross Ref: 2FNB3
Check Availability
In Stock

Get it by Thursday, Aug 20

Watts
$15.91
5% off
$15.11 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Miniature Neon Bulb
Amps 0.6 mA
Amps Drawn 0.6 mA
Applications Instrument
Base Type Wire Terminal
Bulb Base Type Wire Terminal
Bulb Dia. 1/4"
Bulb Housing Glass
Bulb Life 25000 hrs.
Bulb Shape T3
Dimmable No
Environmental Usage Indoor Only
For Enclosed Fixtures No
High Output No
Housing Material Glass
Indoor/outdoor Indoor
Lamp Dia. 1/4"
Lamp Shape T
Lamp Type Miniature T
Light Color White
Light Technology Neon
Primary Application Instrument
Rated Life 25000 hrs.
Trade Number NE-2
Voltage 105-125V AC
Watts 0.04 W

Shipping Information

Height (cm) 2.54
Length (cm) 10.92
Width (cm) 2.54
HS Code 8539390000
Country Of Origin TW
Weight (kg) 0.027
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies