-
Select Country
- Source Now
Get it by Jan 26, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Miniature Neon Bulb |
|---|---|
| Amps Drawn | 0.15 mA |
| Applications | Instrument |
| Base Type | Wire Terminal |
| Bulb Base Type | Wire Terminal |
| Bulb Dia. | 1/4" |
| Bulb Housing | Glass |
| Bulb Life | 25000 hrs. |
| Bulb Shape | T2 |
| Current | 0.15 mA |
| Dimmable | No |
| Environmental Usage | Indoor Only |
| For Enclosed Fixtures | No |
| High Output | No |
| Housing Material | Glass |
|---|---|
| Indoor/outdoor | Indoor |
| Lamp Dia. | 1/4" |
| Lamp Shape | T |
| Lamp Type | Miniature T |
| Light Color | White |
| Light Technology | Neon |
| Primary Application | Instrument |
| Rated Life | 25000 hrs. |
| Standards | Rohs Compliant |
| Trade Number | NE-2E |
| Voltage | 105-125V AC |
| Wattage | 0.08 W |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 10.8 |
| Width (cm) | 2.54 |
| HS Code | 9405408000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.03 |