LUMAPRO Miniature LED Bulbs, G40 Lamp Shape

Item: AB9WAT
Model: LM40F1WE26-A
Cross Ref: 2FPC1
Check Availability
In Stock

Get it by Wednesday, Aug 26

Light Color
$66.01
5% off
$62.71 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Miniature LED Bulb
Amps 320 mA
Amps Drawn 320 mA
Applications General Purpose
Average Bulb Life 50000 hrs.
Bulb Base Type Medium Screw (E26)
Bulb Beam Angle 360°
Bulb Designation E26, LED
Bulb Dia. 1 1/2"
Bulb Finish Amber
Bulb Housing Glass
Bulb Life 50000 hrs.
Bulb Shape G12
Color Selectable No
Color Temp. 1800 K
Dimmable No
Dimming Method No Dimming
Dimming Type No Dimming
Environmental Usage Indoor Only
For Enclosed Fixtures No
High Output No
Housing Material Glass
Indoor/outdoor Indoor
Lamp Dia. 1 1/2"
Lamp Shape G
Lamp Type Miniature G
Light Appearance Warm White 3000 K And Under
Light Color Amber
Light Output 23 lm
Light Technology LED
Lumen Selectable No
Overall Bulb Shape (G) Globe
Overall Length 2 5/6"
Power Source Direct Wired
Primary Application General Purpose
Rated Life 50000 hrs.
Rough Service No
Series LM40F1WE26
Shatter Resistance No
Trade Number LM40F1WE26
Voltage 90-240V AC
Watts 2.5 W

Shipping Information

Height (cm) 3.81
Length (cm) 7.2
Width (cm) 3.81
HS Code 8539490080
Country Of Origin CN
Weight (kg) 0.0225
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies