LUMAPRO Miniature Incandescent Bulbs, B3 Lamp Shape

Item: AB6JUG
Model: 21U499
Check Availability
In Stock

Get it by Tuesday, Oct 20

Watts
Color Temp.
$4.86
5% off
$4.62 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Miniature Incandescent Bulb
Amps 0.5A
Applications Flashlight
Average Bulb Life 15 hrs.
Base Type Single Contact Miniature Flanged
Bulb Base Type Single Contact Miniature Flanged (P13.5S)
Bulb Dia. 3/8"
Bulb Housing Glass
Bulb Shape B3-1/2
Color Temp. Not Applicable
Dimmable No
Environmental Usage Indoor Only
For Enclosed Fixtures No
Lamp Shape B
Lamp Type Miniature B
Light Color White
Light Output 10 lm
Light Technology Incandescent
Max. Overall Length 1 1/4"
Primary Application Flashlight
Rated Life 15 hrs.
Trade Number PR2
Voltage 2.3V AC
Watts 1.19 W

Shipping Information

Height (cm) 2.54
Length (cm) 3.18
Width (cm) 2.54
HS Code 8539293020
Country Of Origin CN
Weight (kg) 0.0032
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies