LUMAPRO 30F530 Led Tape Light Green 6ft 100-240v | AC4MEL

LUMAPRO LED Tape Lights

Item: AC4MEL
Model: 30F530
Check Availability
In Stock

Get it by May 4, Monday

Light Color
Watts
$61.77
5% off
$58.68 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item LED Low Voltage Tape Light
Casing Color Clear
Casing Material PVC
Chasing No
Color Green
Connection Type Plug In
Cutting Intervals 4"
Dimmable No
Environmental Rating Damp Location Rated
Height 0.1"
Housing Color Clear
Housing Material PVC
Includes 2.5 A Adaptor, Power Cord
Length 72"
Light Color Green
Manufacturers Warranty Length 1 yr.
Maximum Operating Temperature 122°F
Minimum Operating Temperature 4°F
Mounting Type Self Adhesive
Number Of Leds 60
Overall Height 1/8"
Overall Length 6 ft.
Overall Width 3/8"
Rated Life 35000 hrs.
Temp. Range -10°C to +50°C
Voltage 120V AC
Warranty 1 yr.
Wattage 4.4 W
Width 2/5"
standard UL LISTED ADAPTOR

Shipping Information

Height (cm) 2.54
Length (cm) 4.7
Width (cm) 2.54
HS Code 9405408000
Country Of Origin CN
Weight (kg) 0.19

Certifications

ul.png