LUMAPRO Handheld LED Flashlights

Item: CD2LFF
Model: 49XX83
Check Availability
In Stock

Get it by Monday, Sep 21

Spot
  • Spot
180/115/55m
  • 180/115/55m
  • 200/140/55m
$55.16
5% off
$52.40 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Handheld Flashlight
Alternate Battery Size AA
Application Industrial
Battery Charger Included No
Battery Chemistry Alkaline
Battery Included No
Battery Recharge Time Not Applicable
Battery Size AA
Battery Type Alkaline
Beam Color White
Beam Distance 180m, 115m, 55m
Beam Distance Levels 55m, 115m, 180m
Beam Focus Fixed
Beam Intensity Levels 850 cd, 3400 cd, 8200 cd
Beam Pattern Spot
Body Color Black
Body Dia. 1.26"
Body Material Aluminum
Brightness Levels 25 lm, 110 lm, 270 lm
Drop Rating 2m
Environment Rain
Flashlight Battery Type Alkaline
Flashlight Beam Type Spot
Flashlight Grade Industrial
Grip Material Aluminum
Grip Style Ribbed
Handle Shape Straight
Hands Free Capable No
Hazardous Location Specification Not Rated
Head Adjustability Fixed
Head Rotation Not Applicable
Head Tilt Angle Not Applicable
Included Strap
Included Secondary Light No
Intrinsically Safe No
Ip Rating IPX7
Lamp Life 50000 hrs.
Lamp Type LED
Length 6.22"
Lens Material Polycarbonate
Light Output Modes High, Low, Medium
Lighting Technology LED
Lumens 250 lm to 449 lm , 270 lm, 110 lm, 25 lm
Max. Beam Distance 180m
Max. Brightness 270 lm
Max. Head Reach Not Applicable
Max. Lumens Output 270 lm
Max. Operating Temp. 122°F
Max. Run Time 1 hr.
Min. Operating Temp. -68°F
No. Of Batteries 2
No. Of Light Output Levels 3
No. Of Light Output Modes 3
Overall Height 6 1/4"
Overall Length 6 1/4"
Overall Width 1 1/4"
Peak Beam Intensity 8200 cd
Power Source Battery
Programmable Switch No
Rechargeable No
Resistance Properties Water Resistant
Run Time @ Max. Brightness 1 hr.
Run Time Levels 1 hrs., 5.5 hrs., 18 hrs.
Safety Rated Not Safety Rated
Series X-BLAZE Series
Special Operating Modes Strobe
Switch Location Tail
Switch Type Push Button
Weight With Batteries 0.5 oz.

Shipping Information

Height (cm) 15.88
Length (cm) 15.88
Width (cm) 3.18
Country Of Origin CN
Weight (kg) 0.2385

Certifications