Get it by May 27, Wednesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Battery |
|---|---|
| Battery Capacity | 300 mAh |
| Battery Chemistry | Nickel Cadmium |
| Battery Type | Nickel Cadmium |
| Compatible Grainger Part No. | 6CGL3, 6CGL4 |
| Compatible Manufacturer Model Number | 6CGL3, 6CGL4 |
| Compatible Mfr. Model Number | 6CGL3, 6CGL4 |
| Depth | 0.812 ft. , 13/16" , 3/4" |
| Height | 1 3/4" |
| Housing Color | Yellow |
| Lead Length | 3 1/2" |
| Maximum Operating Temperature | 113°F |
| Minimum Operating Temperature | 32°F |
|---|---|
| Overall Depth | 3/4" |
| Overall Height | 1 3/4" |
| Overall Width | 3/4" |
| Rated Life | 4 yrs. |
| Recharge Time | 24 hrs. |
| Rechargeable Up To | 5 yrs. to 7 yrs. |
| Terminal Connection | Plug Amp |
| Terminal Connection Type | Plug Amp |
| Terminal Type | JST |
| Voltage | 4.8V |
| Width | 0.812 ft. , 13/16" , 3/4" |
| Height (cm) | 4.45 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 8507308010 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.06 |