-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.
Get it by Jun 23, Tuesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cord Reel Light |
|---|---|
| Amps | 7A |
| Body Dia. | 6 1/2" |
| Body Material | Plastic |
| Cord Color | Yellow |
| Cord Length | 20 ft. |
| Cord Type | SVT |
| Feeder Cord Ending | Grounding Plug |
| Feeder Cord Ending Configuration | Nema 5-15P |
| Feeder Cord Length | 20" |
| Grade | General |
| Hand Lamp Mounting | Hook |
| Handle | Switch With Side Outlet |
| Handle Type | Switch With Side Outlet |
| Height | 7 1/2" |
| Included | Mounting Hardware |
| Lamp Guard | Metal |
| Lamp Watts | 75 W |
| Max. Amps | 7A |
| Mounting | Hook |
| Nec Cord Designation | SVT |
|---|---|
| Nema Receptacle Configuration | NEMA 5-15R |
| No. Of Conductors | 3 |
| No. Of Outlets | 1 |
| Overall Height | 7 1/2" |
| Overall Width | 2 1/2" |
| Reel Color | Yellow |
| Reel Width | 2 1/2" |
| Replacement Lamp | 2CUX7 |
| Retractable Cord Ending | Incandescent Lamp With Receptacle |
| Retractable Cord Ending Configuration | NEMA 5-15R |
| Retractable Cord Length | 20 ft. |
| Slip Ring Rating | 20A |
| Special Features | Circuit Breaker |
| Trade Designation | SVT |
| Type | General Purpose , Incandescent |
| Voltage | 120V AC |
| Wire Size | 18 AWG |
| standard | UL (E38671) |
| Height (cm) | 19.05 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 6.35 |
| HS Code | 9405406000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.8 |