LOUISVILLE L-3022-PT Series Fiberglass Extension Ladders

Item: AE4TTY
Model: L-3022-20PT
Cross Ref: 5MRH3
Check Availability
In Stock

Get it by Friday, Nov 20

Ladder height
$458.91
13% off
$399.25 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Extension Ladder
Adjustable Increments 12"
Ansi Duty Rating Type IA
Ansi Type Type IA
Base Width 17.1"
Bottom Width 17.062"
Color Orange
Extended Height 17 ft.
Extended Ladder Height 17 ft.
Fly Width 16.1"
Height 20 ft.
Included Features Mar Resistant End Caps, Rope And Pulley
Ladder Material Fiberglass
Ladder Size 20 ft.
Ladder Type Extension Ladder
Load Capacity 300 lbs.
Material Fiberglass
Max. Reach Height 20 ft.
Max. Standing Height 13.3 ft.
No. Of Rungs 20
No. Of Sections 2
Outside Shoe Base Width 17.062"
Overall Depth 7.3"
Removable Fly Fixed
Retracted Height 10 ft.
Rung Depth 1 1/2"
Rung Spacing 12"
Rung Type D Rung
Rung Width 1.3"
Section Length 10 ft.
Series L-3022-00Pt
Shape D Rung
Shoe Design Steel Swivel Safety Shoe
Tread Type Ribbed

Shipping Information

Height (cm) 17.02
Length (cm) 2.54
Width (cm) 44.96
HS Code 3926909930
Country Of Origin MX
Weight (kg) 18.882

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies