LOUISVILLE L-2032 Series Aluminum Sawhorse Scaffolds

Item: AC7APU
Model: L-2032-02
Cross Ref: 36Y489
Check Availability
In Stock

Get it by Monday, Sep 21

Length
$261.53
13% off
$227.53 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Sawhorse Ladder
Ansi Duty Rating Type IA
Assembly Assembled
Base Spread 26.5"
Base Width 31.9"
Bottom Width 33 1/4"
Closed Depth 10.8"
Closed Height 25"
Closed Length 25"
Closed Width 33 1/4"
Color Silver
Construction Aluminum
Feet Material Plastic
Feet Type Slip Resistant
Finish Aluminum
Folding Foldable
Included Handrails Handrails Not Included
Load Capacity 300 lbs.
Locking Mechanism No Locking Mechanism
Material Aluminum
Max. Height 25"
Max. Reach Height 8.4 ft.
Max. Standing Height 1.8 ft.
Nesting Not Nestable
No. Of Steps 2
Overall Depth 10.8"
Overall Height 2.1 ft.
Product Type Step Stool
Shape Rectangle
Stacking Not Stackable
Step Depth 3"
Step Stool Product Group Work Stands And Sawhorse Ladders
Step Width 30.5"
Top Step Depth 10"
Top Step Height 25"
Tread Type Ribbed
Width 33 1/4"

Shipping Information

Height (cm) 22.23
Length (cm) 63.5
Width (cm) 84.46
HS Code 7616995030
Country Of Origin MX
Weight (kg) 7.245

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies