-
Select Country
- Source Now
Get it by Mar 18, Wednesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Platform Stepladder |
|---|---|
| Ansi Duty Rating | Type IAA |
| Ansi Type | Type LAA |
| Base Spread | 38" |
| Base Width | 21.8" |
| Bottom Width | 21.812" |
| Color | Orange |
| Included Features | Impact Resistant Bracing, Plastic Top With Storage |
| Ladder Material | Fiberglass |
| Ladder Size | 5 ft. |
| Ladder Type | Platform Stepladder |
| Load Capacity | 375 lbs. |
| Material | Fiberglass |
| Max Reach Height | 8.5 ft. |
|---|---|
| Max Standing Height | 1.9 ft. |
| Number Of Steps | 2 |
| Platform Depth | 21.3" |
| Platform Width | 15.4" |
| Series | FXP1800HD Series |
| Step Depth | 3" |
| Step Spacing | 12" |
| Tread | Ribbed |
| Tread Pattern | Ribbed |
| Tread Type | Ribbed |
| standard | ANSI, OSHA COMPLIANT |
| Height (cm) | 26.04 |
|---|---|
| Length (cm) | 160.66 |
| Width (cm) | 54.29 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 9.45 |