LOUISVILLE FXP1700 Series Fiberglass Pinnacle Platform Ladders

Item: AG3BNG
Model: FXP1702
Cross Ref: 32TM08
Check Availability
In Stock

Get it by Wednesday, Sep 23

Ladder height
$252.49
13% off
$219.67 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Platform Stepladder
Ansi Duty Rating Type IA
Ansi Type Type IA
Base Spread 33"
Base Width 21.8"
Bottom Width 21 1/4"
Color Orange
Included Features Impact Resistant Bracing, Plastic Top With Storage
Ladder Height 2 ft.
Ladder Material Fiberglass
Ladder Size 4 ft.
Ladder Type Platform Stepladder
Load Capacity 300 lbs.
Material Fiberglass
Max. Reach Height 8.5 ft.
Max. Standing Height 1.9 ft.
No. Of Steps 2
Platform Depth 17.6"
Platform Height 2 ft.
Platform Width 15.4"
Series FXP1700 Series
Step Depth 3"
Step Spacing 12"
Tread Antislip
Tread Type Ribbed

Shipping Information

Height (cm) 138.94
Length (cm) 53.85
Width (cm) 24.64
HS Code 3926909930
Country Of Origin MX
Weight (kg) 8.19

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies