Get it by May 26, Tuesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Stepladder |
|---|---|
| Ansi Duty Rating | Type I |
| Ansi Type | Type 1 |
| Base Spread | 28.3" |
| Base Width | 18.9" |
| Bottom Width | 18 7/8" |
| Closed Depth | 6" |
| Color | Yellow |
| Conductivity | Non Conductive |
| Included Features | Impact Resistant Bracing, Plastic Top With Storage |
| Ladder Height | 4 ft. |
| Ladder Material | Fiberglass |
| Ladder Size | 4 ft. |
| Ladder Type | A Frame Stepladder |
|---|---|
| Load Capacity | 250 lbs. |
| Material | Fiberglass |
| Max Reach Height | 8.5 ft. |
| Max Standing Height | 1.9 ft. |
| Number Of Steps | 3 |
| Series | FS2000 Series |
| Step Depth | 3" |
| Step Spacing | 12" |
| Step Width | 12" |
| Tread | Antislip |
| Tread Type | Ribbed |
| standard | ANSI, OSHA COMPLIANT |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 127 |
| Width (cm) | 48.26 |
| HS Code | 9403704031 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 5.31 |