LOUISVILLE FS1500 Series Fiberglass Step Ladders

Item: AA9DRV
Model: FS1506
Cross Ref: 1CMP7
Check Availability
In Stock

Get it by Friday, Sep 25

Ladder Height
$231.55 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information

Specifications

Item Stepladder
Ansi Duty Rating Type IA
Ansi Type Type IA
Base Spread 40.9"
Base Width 22.6"
Closed Depth 7"
Color Orange
Conductivity Non Conductive
Included Features Impact Resistant Bracing, Plastic Top With Storage
Ladder Height 6 ft.
Ladder Material Fiberglass
Ladder Size 6 ft.
Ladder Type A Frame Stepladder
Load Capacity 300 lbs.
Material Fiberglass
Max. Reach Height 10.4 ft.
Max. Standing Height 3.8 ft.
No. Of Steps 5
Series FS1500 Series
Step Depth 3"
Step Spacing 12"
Step Width 12"
Tread Antislip
Tread Type Ribbed

Product Details

Louisville FS1500 Series fibreglass step ladders provide a secure and stable platform for workers to access elevated areas, perform tasks like painting, repairs & installations and access shelves or equipment. They are used in construction, maintenance and industrial settings where a safe and sturdy elevated platform is required. These ladders have a Shox impact absorption system to absorb and dissipate the impact energy when the ladder is climbed or stepped on. They are equipped with multiple tool slots and magnets, allowing users to store & access tools while working. These ladders have a double-rivet step design that reinforces the ladder's steps, enhancing their durability and load-bearing capacity. They feature lightweight fibreglass construction for non-conductive nature. These ladders are available in heights of 4, 6, 8, 10 and 12 feet.

Shipping Information

Height (cm) 15.24
Length (cm) 187.96
Width (cm) 58.42
HS Code 3926909930
Country Of Origin MX
Weight (kg) 9

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies