-
Select Country
- Source Now
Get it by May 4, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Stepladder |
|---|---|
| Ansi Duty Rating | Type IAA |
| Ansi Type | Type LAA |
| Base Spread | 29" |
| Base Width | 18.8" |
| Bottom Width | 18.812" |
| Closed Depth | 7" |
| Color | Orange |
| Conductivity | Non Conductive |
| Included Features | Impact Resistant Bracing |
| Ladder Height | 4 ft. |
| Ladder Material | Fiberglass |
| Ladder Size | 4 ft. |
| Ladder Type | A Frame Stepladder |
|---|---|
| Load Capacity | 375 lbs. |
| Material | Fiberglass |
| Max Reach Height | 8.5 ft. |
| Max Standing Height | 1.9 ft. |
| Number Of Steps | 4 |
| Series | FS1300HD Series |
| Step Depth | 3" |
| Step Spacing | 12" |
| Step Width | 12" |
| Tread | Antislip |
| Tread Type | Ribbed |
| standard | ANSI, OSHA COMPLIANT |
| Height (cm) | 17.15 |
|---|---|
| Length (cm) | 127 |
| Width (cm) | 47.85 |
| HS Code | 3926909930 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 6.75 |