LOUISVILLE FE3200 Series Fiberglass Extension Ladders

Item: AA9DUK
Model: FE3224
Cross Ref: 1CMV8
Check Availability
In Stock

Get it by Friday, Aug 21

Ladder height
$556.84
13% off
$484.45 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Extension Ladder
Adjustable Increments 12"
Ansi Duty Rating Type IA
Ansi Type Type IA
Base Width 17.1"
Color Orange
Extended Height 21 ft.
Extended Ladder Height 21 ft.
Fly Width 16.1"
Height 24 ft.
Ladder Material Fiberglass
Ladder Size 24 ft.
Ladder Type Extension Ladder
Load Capacity 300 lbs.
Material Fiberglass
Max. Reach Height 23 ft.
Max. Standing Height 17.1 ft.
No. Of Rungs 24
No. Of Sections 2
Outside Shoe Base Width 17.062"
Overall Depth 7.3"
Rail Type Non Conductive
Removable Fly Fixed
Retracted Height 12 ft.
Rung Depth 1 1/2"
Rung Spacing 12"
Rung Type D Rung
Rung Width 1.3"
Section Length 12 ft.
Series FE3200 Series
Shape D Rung
Shoe Design Swivel Safety
Tread Type Ribbed

Shipping Information

Height (cm) 15.24
Length (cm) 2.54
Width (cm) 45.72
HS Code 3926909930
Country Of Origin MX
Weight (kg) 22.95

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies