-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.
Get it by Jun 29, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Extension Ladder |
|---|---|
| Adjustable Increments | 12" |
| Ansi Duty Rating | Type II |
| Ansi Type | Type 2 |
| Base Width | 17.3" |
| Bottom Width | 17 1/4" |
| Color | Green |
| Extended Height | 13 ft. |
| Extended Ladder Height | 13 ft. |
| Fly Width | 16.1" |
| Height | 16 ft. |
| Included Features | Mar Resistant End Caps |
| Ladder Material | Fiberglass |
| Ladder Size | 16 ft. |
| Ladder Type | Extension Ladder |
| Load Capacity | 225 lbs. |
| Material | Fiberglass |
| Max. Reach Height | 15 ft. |
| Max. Standing Height | 9.3 ft. |
|---|---|
| No. Of Rungs | 16 |
| No. Of Sections | 2 |
| Outside Shoe Base Width | 17 1/4" |
| Overall Depth | 6.3" |
| Rail Type | Non Conductive |
| Removable Fly | Fixed |
| Retracted Height | 8 ft. |
| Rung Depth | 1 1/2" |
| Rung Spacing | 12" |
| Rung Type | D Rung |
| Rung Width | 1.3" |
| Section Length | 96" |
| Series | FE0600 Series |
| Shape | D Rung |
| Shoe Design | Swivel Safety |
| Tread Type | Ribbed |
| standard | ANSI, OSHA COMPLIANT |
| Height (cm) | 17.15 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 43.82 |
| HS Code | 3926909930 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 12.31 |