-
Select Country
- Source Now
Get it by Apr 28, Tuesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Stepladder |
|---|---|
| Ansi Duty Rating | Type II |
| Ansi Type | Type 2 |
| Base Spread | 27 3/5" |
| Base Width | 17.9" |
| Bottom Width | 17.938" |
| Closed Depth | 6" |
| Color | Silver |
| Included Features | Plastic Top With Storage, Storage Shelf |
| Ladder Height | 4 ft. |
| Ladder Material | Aluminum |
| Ladder Size | 4 ft. |
| Ladder Type | A Frame Stepladder |
| Load Capacity | 225 lbs. |
|---|---|
| Material | Aluminum |
| Max Reach Height | 8.5 ft. |
| Max Standing Height | 1.9 ft. |
| Number Of Steps | 3 |
| Series | AS4000 Series |
| Step Depth | 3" |
| Step Spacing | 12" |
| Step Width | 12" |
| Tread | Antislip |
| Tread Type | Ribbed |
| standard | ANSI, OSHA COMPLIANT |
| Height (cm) | 15.88 |
|---|---|
| Length (cm) | 127 |
| Width (cm) | 45.49 |
| HS Code | 7616995030 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 4.05 |