LOUISVILLE AE2200 Series Aluminum Extension Ladders

Item: AA9DUQ
Model: AE2216
Cross Ref: 1CMW4
Check Availability
In Stock

Get it by Wednesday, Sep 16

Ladder height
$468.06
13% off
$407.21 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Extension Ladder
Adjustable Increments 12"
Ansi Duty Rating Type IA
Ansi Type Type IA
Base Width 17.8"
Color Silver
Extended Height 13 ft.
Extended Ladder Height 13 ft.
Fly Width 15.3"
Height 16 ft.
Ladder Material Aluminum
Ladder Size 16 ft.
Ladder Type Extension Ladder
Load Capacity 300 lbs.
Material Aluminum
Max. Reach Height 15 ft.
Max. Standing Height 9.3 ft.
No. Of Rungs 16
No. Of Sections 2
Outside Shoe Base Width 17.812"
Overall Depth 6.6"
Rail Type Conductive
Removable Fly Fixed
Retracted Height 8 ft.
Rung Depth 1 1/2"
Rung Spacing 12"
Rung Type D Rung
Rung Width 1.3"
Section Length 8 ft.
Series AE2000 Series
Shape D Rung
Shoe Design Swivel Safety
Tread Type Ribbed

Shipping Information

Height (cm) 15.24
Length (cm) 254
Width (cm) 45.72
HS Code 7616995060
Country Of Origin MX
Weight (kg) 13.5

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies