-
Select Country
- Source Now
Get it by Jan 22, Thursday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Extension Ladder |
|---|---|
| Adjustable Increments | 12" |
| Ansi Duty Rating | Type IAA |
| Ansi Type | Type LAA |
| Base Width | 19.1" |
| Bottom Width | 19.062" |
| Color | Silver |
| Extended Height | 13 ft. |
| Extended Ladder Height | 13 ft. |
| Fly Width | 16.9" |
| Height | 16 ft. |
| Included Features | Mar Resistant End Caps |
| Ladder Material | Aluminum |
| Ladder Size | 16 ft. |
| Ladder Type | Extension Ladder |
| Load Capacity | 375 lbs. |
| Material | Aluminum |
| Max Reach Height | 15 ft. |
| Max Standing Height | 9.3 ft. |
|---|---|
| Number Of Rungs | 16 |
| Number Of Sections | 2 |
| Overall Depth | 6.5" |
| Rail Type | I Beam |
| Removable Fly | Fixed |
| Retracted Height | 8 ft. |
| Rung Depth | 1 1/2" |
| Rung Spacing | 12" |
| Rung Type | D Rung |
| Rung Width | 1.3" |
| Section Length | 8 ft. |
| Series | AE1200HD Series |
| Shape | D Rung |
| Shoe Design | Swivel |
| Tread Type | Ribbed |
| Weight | 38 lbs. |
| Standards | ANSI, OSHA COMPLIANT |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 48.41 |
| HS Code | 7616995030 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 17.1 |