LOC-LINE 59864 Male Npt Connector 3/8in - Pack Of 50 | AB6BRG 20Y221

LOC-LINE NPT Connectors

Item: AB6BRG
Model: 59864
Cross Ref: 20Y221
Check Availability
In Stock

Get it by May 26, Tuesday

3/8"
  • 1/8"
  • 1/4"
  • 3/8"
  • 1/2"
  • 3/4"
50
  • 50
  • 4
$87.84
5% off
$83.45 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Male NPT Connector
Color Orange
Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Compatible Media Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Connection Size 3/8"
Connection Type NPT
End 1 Non-threaded Size 1/2"
End 2 Thread Gender Male
End 2 Thread Size 3/8"
End 2 Thread Type NPT
Fitting Size 1/2" LOC Line x 3/8" MNPT
Flow Rate - Maximum 475 GPH
For Use With 1/2 In Loc-Line Systems
Hose Inside Dia. 1/2"
Material Acetal
Material Of Construction Acetal Copolymer
Number Of Pieces 50
Overall Length 1.51"
Pressure Rating - Maximum 60 psi
Product Type Connector
Resistance Properties Corrosion Resistant, Water Resistant
Temperature Rating - Maximum 170°F
Type Fitting

Shipping Information

Height (cm) 24.13
Length (cm) 5.08
Width (cm) 15.24
HS Code 3917400090
Country Of Origin US
Weight (kg) 0.59