LOC-LINE In-line Valve

Item: AA9MKK
Model: 61518
Cross Ref: 1DXZ5
Check Availability
In Stock

Get it by Friday, Oct 16

3/4"
  • 1/4"
  • 1/2"
  • 3/4"
2
  • 2
  • 10
$35.53
5% off
$33.75 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Flex Hose In Line Valve
Color Blue, Orange
Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Compatible Media Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Connection Type Inline
Fitting Size 3/4" LOC Line x 3/4" LOC Line
For Use With 3/4 In Flex Hose Systems
Hose Inside Dia. 3/4"
Included (2) In-Line Valves
Loc-line System Size 3/4"
Material Acetal
Material Of Construction Acetal Copolymer
Max. Flow Rate 1140 GPH
Max. Pressure 20 psi
Max. Temp. 170°F
No. Of Pieces 2
Product Type Shutoff Valve
Resistance Properties Corrosion Resistant, Water Resistant

Shipping Information

Height (cm) 5.08
Length (cm) 19.05
Width (cm) 10.16
HS Code 8481805090
Country Of Origin US
Weight (kg) 0.1125