LOC-LINE In-line Check Valve

Item: AA9MKP
Model: 29451
Cross Ref: 1DXZ9
Check Availability
In Stock

Get it by Monday, Sep 21

1/4"
  • 1/4"
  • 1/2"
10
  • 10
  • 2
$88.51
5% off
$84.08 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Flex Hose In Line Check Valve
Color Orange
Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Compatible Media Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Connection Type Inline
Fitting Size 1/4" LOC Line x 1/4" LOC Line
For Use With 1/4 In Flex Hose Systems
Hose Inside Dia. 1/4"
Included (10) Check Valves
Loc-line System Size 1/4"
Material Acetal
Material Of Construction Acetal Copolymer
Max. Flow Rate 250 GPH
Max. Pressure 55 psi
Max. Temp. 170°F
No. Of Pieces 10
Product Type Check Valve
Resistance Properties Corrosion Resistant, Water Resistant

Shipping Information

Height (cm) 2.54
Length (cm) 18.54
Width (cm) 7.62
HS Code 8481309000
Country Of Origin US
Weight (kg) 0.099