LOC-LINE Hose Kits

Item: AD2GBN
Model: 40413
Cross Ref: 3P816
Check Availability
In Stock

Get it by Wednesday, Sep 23

1/4"
  • 1/4"
  • 1/2"
  • 3/4"
$17.99
5% off
$17.09 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Hose Assembly, 13" with Fittings
Color Blue, Orange
Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Compatible Media Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Fitting Connection Dia. 1/4"
For Use With 1/4 In Loc-Line Systems
Hole Dia. 1/16", 1/8", 1/4"
Hose Inside Dia. 1/4"
Hose Length 5 1/2"
Included (2) 1/4" Segments 5-1/2" Long, 1/16" Diameter Round Nozzle, 1/4" Diameter Round Nozzle, 1/4" Npt Connector, 1/8" Diameter Round Nozzle, 1/8" Npt Connector
Loc-line System Size 1/4"
Material Acetal
Material Of Construction Acetal Copolymer
Max. Flow Rate 250 GPH
Max. Pressure 55 psi
Max. Temp. 170°F
No. Of Connectors 2
No. Of Elbow Fittings 0
No. Of Extended Element Hoses 0
No. Of Nozzles 3
No. Of Segment Hoses 2
Nozzle Connection Dia. 1/4"
Product Type Hose Assembly Kit
Resistance Properties Corrosion Resistant, Water Resistant
Thread Size Included 1/4", 1/8"
Thread Types Included NPT
Type Flexible Hose System

Shipping Information

Height (cm) 2.54
Length (cm) 15.24
Width (cm) 5.08
HS Code 3917330000
Country Of Origin US
Weight (kg) 0.045