LOC-LINE Flat 7 Hole Nozzle

Item: AA9MHP
Model: 41486
Cross Ref: 1DXR8
Check Availability
In Stock

Get it by Thursday, Sep 24

1/4"
  • 1/4"
  • 1/2"
4
  • 4
  • 20
$12.03
5% off
$11.43 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Flat 7 Hole Nozzle
Body Material Acetal
Color Orange
Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Compatible Media Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Connection Thread Size Not Applicable
For Use With 1/4" Loc Line Systems
Hole Dia. 1/25"
Hose Inside Dia. 1/4"
Loc-line System Size 1/4"
Material Acetal Copolymer
Material Of Construction Acetal Copolymer
Max. Flow Rate 2.2 GPM
Max. Pressure 110 psi
Max. Swing Angle 54°
Max. Temp. 170°F
No. Of Holes 7
No. Of Pieces 4
Nozzle Flow Pattern Multi Stream
Product Type Multi-Stream Nozzle
Reach Not Applicable
Resistance Properties Corrosion Resistant, Water Resistant
Tip Material Acetal
Type 7 Hole

Shipping Information

Height (cm) 2.54
Length (cm) 17.27
Width (cm) 7.62
HS Code 3917400090
Country Of Origin US
Weight (kg) 0.018
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies