Get it by May 27, Wednesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Flare Nozzle |
|---|---|
| Body Material | Acetal |
| Color | Orange |
| Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
| Compatible Media | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
| Connection Thread Size | Not Applicable |
| Flow Rate - Maximum | 19 GPM |
| For Use With | 1/2" Loc Line System |
| Hole Height | 0.17" |
| Hole Width | 1 1/4" |
| Hose Inside Dia. | 1/2" |
| Includes | (20) Flare Nozzles |
| Loc-line System Size | 1/2" |
| Material | Acetal Copolymer |
|---|---|
| Material Of Construction | Acetal Copolymer |
| Nozzle Flow Pattern | Flare |
| Number Of Holes | 1 |
| Number Of Pieces | 20 |
| Pressure Rating - Maximum | 60 psi |
| Product Type | Flare Nozzle |
| Reach | Not Applicable |
| Resistance Properties | Corrosion Resistant, Water Resistant |
| Swing Angle - Maximum | 56° |
| Temperature Rating - Maximum | 170°F |
| Tip Material | Acetal |
| Height (cm) | 4.06 |
|---|---|
| Length (cm) | 14.48 |
| Width (cm) | 13.21 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.11 |