LOC-LINE Female Npt Valve

Item: AA9MKJ
Model: 61517
Cross Ref: 1DXZ4
Check Availability
In Stock

Get it by Friday, Aug 21

3/4"
  • 1/4"
  • 1/2"
  • 3/4"
2
  • 2
  • 10
$26.66
5% off
$25.33 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Flex Hose Valve
Color Blue, Orange
Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Compatible Media Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Connection Size 3/4"
Connection Thread Gender Female
Connection Type Threaded
Fitting Size 3/4" LOC Line x 3/4" FNPT
For Use With 3/4 In Flex Hose Systems
Hose Inside Dia. 3/4"
Included (2) Fnpt Valves
Loc-line System Size 3/4"
Material Acetal
Material Of Construction Acetal Copolymer
Max. Flow Rate 1140 GPH
Max. Pressure 20 psi
Max. Temp. 170°F
No. Of Pieces 2
Product Type Shutoff Valve
Resistance Properties Corrosion Resistant, Water Resistant
Thread Gender Female
Thread Size 3/4"
Thread Type NPT

Shipping Information

Height (cm) 3.81
Length (cm) 18.54
Width (cm) 7.62
HS Code 8481805090
Country Of Origin US
Weight (kg) 0.1125