LOC-LINE Extended Element

Item: AB6BTA
Model: 59883
Cross Ref: 20Y238
Check Availability
In Stock

Get it by Wednesday, Aug 26

1/2"
  • 1/4"
  • 1/2"
20
  • 20
  • 4
$71.57
5% off
$67.99 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Extended Element
Color Blue
Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils
Compatible Media Alcohol, Gasoline, Grease Lacquer Solvents, Oils
End 1 Non-threaded Size 1/2"
Fitting Size 1/2" LOC Line x 1/2" LOC Line
For Use With 1/2" Loc Line Systems
Hose Inside Dia. 1/2"
Material Acetal
Material Of Construction Acetal Copolymer
Max. Flow Rate 475 GPH
Max. Pressure 30 psi
Max. Temp. 170°F
Mounting Hole Dia. Not Applicable
No. Of Pieces 20
Overall Height 1 3/8"
Overall Length 7.35"
Overall Width 7 3/4"
Product Type Extended Element
Resistance Properties Corrosion Resistant, Water Resistant

Shipping Information

Height (cm) 5.08
Length (cm) 20.32
Width (cm) 20.32
HS Code 3917400090
Country Of Origin US
Weight (kg) 0.3375