LOC-LINE 41491 Extended Elbow 1/4 Inch - Pack Of 4 | AB6BNJ 20Y144

LOC-LINE Extended Elbow

Item: AB6BNJ
Model: 41491
Cross Ref: 20Y144
Check Availability
In Stock

Get it by May 27, Wednesday

1/4"
  • 1/4"
  • 1/2"
4
  • 4
  • 20
$15.63
5% off
$14.85 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Extended Elbow
Color Blue
Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils
Compatible Media Alcohol, Gasoline, Grease Lacquer Solvents, Oils
End 1 Non-threaded Size 1/4"
Fitting Size 1/4" LOC Line x 1/4" LOC Line
Flow Rate - Maximum 250 GPH
For Use With 1/4" Loc Line Systems
Hose Inside Dia. 1/4"
Material Acetal
Material Of Construction Acetal Copolymer
Mounting Hole Diameter Not Applicable
Number Of Pieces 4
Overall Height 1 3/4"
Overall Length 2.042"
Overall Width 2"
Pressure Rating - Maximum 55 psi
Product Type Extended Elbow Fitting
Resistance Properties Corrosion Resistant, Water Resistant
Temperature Rating - Maximum 170°F

Shipping Information

Height (cm) 10.16
Length (cm) 2.54
Width (cm) 17.15
HS Code 3917400090
Country Of Origin US
Weight (kg) 0.03