LOC-LINE End Caps

Item: AB6BPV
Model: 49447
Cross Ref: 20Y180
Check Availability
In Stock

Get it by Friday, Sep 18

1/4"
  • 1/4"
  • 1/2"
20
  • 20
  • 4
$33.61
5% off
$31.93 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item End Cap
Color Orange
Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils
Compatible Media Alcohol, Gasoline, Grease Lacquer Solvents, Oils
End 1 Non-threaded Size 1/4"
Fitting Size 1/4" LOC Line x 1/4" LOC Line
For Use With 1/4" Loc Line Systems
Hose Inside Dia. 1/4"
Material Acetal
Material Of Construction Acetal Copolymer
Max. Flow Rate 250 GPH
Max. Pressure 55 psi
Max. Temp. 170°F
Mounting Hole Dia. Not Applicable
No. Of Pieces 20
Overall Dia. 5/8"
Overall Height 5/8"
Overall Length 5/8"
Product Type End Cap
Resistance Properties Corrosion Resistant, Water Resistant

Shipping Information

Height (cm) 2.54
Length (cm) 17.02
Width (cm) 7.62
HS Code 3917400090
Country Of Origin US
Weight (kg) 0.117