LOC-LINE Elbows

Item: AA9MKG
Model: 61515
Cross Ref: 1DXZ2
Check Availability
In Stock

Get it by Friday, Nov 20

3/4"
  • 1/4"
  • 1/2"
  • 3/4"
2
  • 2
  • 20
$14.99
5% off
$14.24 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Flex Hose Elbow
Color Orange
Compatible Media Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
End 1 Non-threaded Size 3/4"
Fitting Size 3/4" LOC Line x 3/4" LOC Line
For Use With 3/4" Loc Line Systems
Hose Inside Dia. 3/4"
Material Acetal
Material Of Construction Acetal Copolymer
Max. Flow Rate 1140 GPH
Max. Pressure 20 psi
Max. Temp. 170°F
No. Of Pieces 2
Overall Height 1 3/4"
Overall Length 1.73"
Overall Width 1 3/4"
Product Type Elbow Fitting
Resistance Properties Corrosion Resistant, Water Resistant

Shipping Information

Height (cm) 2.54
Length (cm) 18.54
Width (cm) 5.08
HS Code 3917400090
Country Of Origin US
Weight (kg) 0.027