-
Select Country
- Source Now
Get it by Jan 22, Thursday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Double Socket |
|---|---|
| Color | Orange |
| Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
| Compatible Media | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
| End 1 Non-threaded Size | 1/2" |
| End 2 Non-threaded Size | 1/2" |
| End 2 Thread Size | Not Applicable |
| Fitting Size | 1/2" LOC Line x 1/2" LOC Line |
| Flow Rate - Maximum | 475 GPH |
| For Use With | 1/2" Loc Line Systems |
| Hose Inside Dia. | 1/2" |
|---|---|
| Material | Acetal |
| Material Of Construction | Acetal Copolymer |
| Number Of Pieces | 4 |
| Overall Length | 1.2" |
| Pressure Rating - Maximum | 60 psi |
| Product Type | Double Socket |
| Resistance Properties | Corrosion Resistant, Water Resistant |
| Temperature Rating - Maximum | 170°F |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 8.38 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.03 |