LOC-LINE Acid Resistant Y Fittings

Item: AA9MJZ
Model: 56808
Cross Ref: 1DXY4
Check Availability
In Stock

Get it by Wednesday, Sep 23

1/2"
  • 1/4"
  • 1/2"
2
  • 2
  • 20
$14.86
5% off
$14.12 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Flex Hose Y Fitting
Color Yellow
Compatible Media Alcohol, Gasoline, Grease Lacquer Solvents, Oils
For Use With 1/2" Loc Line Systems
Hose Inside Dia. 1/2"
Loc-line System Size 1/2"
Material Polyester
Material Of Construction Polyester
Max. Flow Rate 475 GPH
Max. Pressure 30 psi
Max. Temp. 170°F
No. Of Pieces 2
Overall Height 1 3/4"
Overall Length 1.77"
Overall Width 1 7/8"
Product Type Y Fitting
Resistance Properties Acid Resistant, Corrosion Resistant, Water Resistant
Type Acid Resistant

Shipping Information

Height (cm) 2.54
Length (cm) 17.27
Width (cm) 11.43
HS Code 3917400090
Country Of Origin US
Weight (kg) 0.0225