LOC-LINE Acid Resistant NPT Connectors

Item: AA9MJV
Model: 56804
Cross Ref: 1DXW9
Check Availability
In Stock

Get it by Wednesday, Sep 23

3/8"
  • 1/8"
  • 1/4"
  • 3/8"
  • 1/2"
4
  • 4
  • 50
$10.80
5% off
$10.26 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Flex Hose Connectors
Color Yellow
Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils
Compatible Media Alcohol, Gasoline, Grease Lacquer Solvents, Oils
Connection Size 3/8"
Connection Type NPT
End 2 Thread Gender Male
End 2 Thread Size 3/8"
End 2 Thread Type NPT
For Use With 1/2 In Loc-Line Systems
Hose Inside Dia. 1/2"
Loc-line System Size 1/2"
Material Polyester
Material Of Construction Polyester
Max. Flow Rate 475 GPH
Max. Pressure 60 psi
Max. Temp. 170°F
No. Of Pieces 4
Overall Length 1.51"
Product Type Flex Hose Connector
Resistance Properties Acid Resistant, Corrosion Resistant, Water Resistant
Type Acid Resistant

Shipping Information

Height (cm) 2.54
Length (cm) 17.27
Width (cm) 5.08
HS Code 3917400090
Country Of Origin US
Weight (kg) 0.036