LOC-LINE Acid Resistant Flare Nozzles

Item: AA9MJY
Model: 56807
Cross Ref: 1DXY3
Check Availability
In Stock

Get it by Wednesday, Sep 23

1 1/4"
  • 1"
  • 1 1/4"
2
  • 2
  • 20
$19.07
5% off
$18.12 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Flex Hose Flare Nozzle
Body Material Polyester
Color Yellow
Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils
Compatible Media Alcohol, Gasoline, Grease Lacquer Solvents, Oils
Connection Thread Size Not Applicable
For Use With 1/2" Fle X Hose System
Hole Height 0.17"
Hole Width 1 1/4"
Hose Inside Dia. 1/2"
Included 1/2" Element Clamps
Loc-line System Size 1/2"
Material Polyester
Material Of Construction Polyester
Max. Flow Rate 18 GPM
Max. Pressure 60 psi
Max. Temp. 170°F
No. Of Holes 1
No. Of Pieces 2
Product Type Flare Nozzle
Reach Not Applicable
Resistance Properties Acid Resistant, Corrosion Resistant, Water Resistant
Size 1 1/4"
Tip Material Polyester
Type Acid Resistant

Shipping Information

Height (cm) 2.79
Length (cm) 17.15
Width (cm) 7.62
HS Code 3917400090
Country Of Origin US
Weight (kg) 0.0225