-
Select Country
- Source Now
Get it by Feb 25, Tuesday
Payment
Delivery
Item | 90 Degrees Nozzle |
---|---|
Hose Inside Dia. | 1/16" |
Material | Acetal Copolymer |
Number Of Pieces | 4 |
---|---|
Size | 1/16" Opening |
Type | 90 Deg. |
Height (cm) | 2.54 |
---|---|
Length (cm) | 17.02 |
Width (cm) | 5.08 |
HS Code | 3917400090 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.05 |
UPC | 662633414700 |