-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.
Get it by Jun 29, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | 1/4", 90 Degree Nozzle |
|---|---|
| Angle | 90° |
| Body Material | Acetal |
| Color | Orange |
| Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
| Compatible Media | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
| Connection Thread Size | Not Applicable |
| For Use With | 1/2" Loc Line System |
| Hole Dia. | 1/4" |
| Hose Inside Dia. | 1/2" |
| Loc-line System Size | 1/2" |
| Material | Acetal Copolymer |
| Material Of Construction | Acetal Copolymer |
| Max. Flow Rate | 8 GPM |
|---|---|
| Max. Pressure | 60 psi |
| Max. Swing Angle | 56° |
| Max. Temp. | 170°F |
| No. Of Holes | 1 |
| No. Of Pieces | 4 |
| Nozzle Flow Pattern | Round |
| Product Type | 90 Degree Nozzle |
| Reach | Not Applicable |
| Resistance Properties | Corrosion Resistant, Water Resistant |
| Size | 1/4" |
| Tip Material | Acetal |
| Type | 90 Deg. |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 17.27 |
| Width (cm) | 7.62 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.03 |