-
Select Country
- Source Now
Get it by Jan 22, Thursday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Flex Hose Adapter |
|---|---|
| Acid Resistant | Yes |
| Color | Yellow |
| Compatible Lubricants | Alcohol, Gasoline, Grease Lacquer Solvents, Oils |
| Compatible Media | Alcohol, Gasoline, Grease Lacquer Solvents, Oils |
| Connection Size | 1/8" to 1/4" |
| Connection Type | Socket To FNPT |
| End 2 Thread Gender | Female |
| End 2 Thread Size | 1/8" |
| End 2 Thread Type | NPT |
| Flow Rate - Maximum | 250 GPH |
| For Use With | 1/4 In Loc-Line Systems |
| Hose Inside Dia. | 1/4" |
|---|---|
| Loc-line System Size | 1/4" |
| Material | Polyester |
| Material Of Construction | Polyester |
| Number Of Pieces | 4 |
| Overall Length | 0.825" |
| Pressure Rating - Maximum | 110 psi |
| Product Type | Connector |
| Resistance Properties | Acid Resistant |
| Temperature Rating - Maximum | 170°F |
| Type | Acid Resistant |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 17.27 |
| Width (cm) | 7.62 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.02 |